
Split Nylon Wire Loom Tubing- 1/4" x 25ft- Black
Mfr # WL-ED-NY-025-25
Zoro # G9853162
product price: $15.00
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-ED-NY-025-25
Zoro #
G9853162
UPC #
-
Country of Origin
China
Dimensions
Length
25 ft
Dia.
1/4 in
Details
Color
Black
Description
The Nylon Split Wire Loom offers tremendous strength and resistance while remaining extremely flexible; you can wrap and weave your way around wire harnesses and modules without any gaps in the slit of the loom which would compromise the safety of its contents.
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 1/4"
Length: 25ft
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 1/4"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.