Zoro Homepage

Split Nylon Wire Loom Tubing- 1/4" x 50ft- Black

  • Mfr # WL-ED-NY-025-50

  • Zoro # G9839363


product price: $17.99

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-NY-025-50
Zoro #
G9839363
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Dia.
1/4 in

Details

Color
Black

Description

The Nylon Split Wire Loom offers tremendous strength and resistance while remaining extremely flexible; you can wrap and weave your way around wire harnesses and modules without any gaps in the slit of the loom which would compromise the safety of its contents.
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 1/4"
Length: 50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.