
Split Nylon Wire Loom Tubing- 3/8" x 100ft- Black
Mfr # WL-ED-NY-0375-100
Zoro # G9828400
product price: $34.65
Key Features
Color
Black
Material
Nylon
Application
Organize and Protect Cables, Hoses, and Wire Harnesses
Wall Thickness
0.3 mm
Nylon Indicator
Gray Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-ED-NY-0375-100
Zoro #
G9828400
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Dia.
3/8 in
Wall Thickness
0.3 mm
Details
Item
Wire Loom Tubing
Color
Black
Material
Nylon
Application
Organize and Protect Cables, Hoses, and Wire Harnesses
Nylon Indicator
Gray Stripe
Type
Split Corrugated
Flammability
FMVSS 302
Operating Temp.
-40 to 130°C
Description
The Nylon Split Wire Loom offers tremendous strength and resistance while remaining extremely flexible; you can wrap and weave your way around wire harnesses and modules without any gaps in the slit of the loom which would compromise the safety of its contents.
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 3/8"
Length: 100ft
This tubing is heat stabilized to provide exceptional temperature resistance and is free of plasticizers that may fog windshields.
Color: Black
Diameter: 3/8"
Length: 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.