
Split Wire Loom Tubing- 1/2" x 10ft- Blue
Mfr # WL-050-10-BL
Zoro # G9827743
product price: $14.65
Key Features
Material
Polyethylene
Temp Rating
200°F
Wall Thickness
0.005 in
Type
Split Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-050-10-BL
Zoro #
G9827743
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Dia.
1/2 in
Wall Thickness
0.005 in
Details
Item
Wire Loom Tubing
Color
Blue
Material
Polyethylene
Temp Rating
200°F
Type
Split Corrugated
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/2"
Length: 10ft
Color: Blue
Diameter: 1/2"
Length: 10ft
Color: Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.