Zoro Homepage

Split Wire Loom Tubing- 1/2" x 25ft- Gray

  • Mfr # WL-050-25-GY

  • Zoro # G9850554


product price: $18.59

Key Features

Material
Polyethylene
Temp Rating
200°F
Type
Split Corrugated
Wall Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-050-25-GY
Zoro #
G9850554
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Dia.
1/2 in
Wall Thickness
0.005 in

Details

Item
Wire Loom Tubing
Color
Gray
Material
Polyethylene
Temp Rating
200°F
Type
Split Corrugated

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/2"
Length: 25ft
Color: Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.