
Split Wire Loom Tubing- 1/2" x 25ft- Red
Mfr # WL-050-25-RD
Zoro # G9850913
product price: $20.59
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-050-25-RD
Zoro #
G9850913
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Dia.
1/2 in
Details
Color
Red
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/2"
Length: 25ft
Color: Red
Diameter: 1/2"
Length: 25ft
Color: Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.