Zoro Homepage

Split Wire Loom Tubing- 1/4" x 100ft- Red

  • Mfr # WL-025-100-RD

  • Zoro # G9825320


product price: $27.99

Key Features

Material
Polyethylene
Temp Rating
200°F
Wall Thickness
0.004 in
Type
Split Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-025-100-RD
Zoro #
G9825320
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Dia.
1/4 in
Wall Thickness
0.004 in

Details

Item
Wire Loom Tubing
Color
Red
Material
Polyethylene
Temp Rating
200°F
Type
Split Corrugated

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/4"
Length: 100ft
Color: Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.