
Split Wire Loom Tubing- 1/4" x 100ft- Yellow
Mfr # WL-025-100-YL
Zoro # G9825704
product price: $30.68
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-025-100-YL
Zoro #
G9825704
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft
Dia.
1/4 in
Details
Color
Yellow
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1/4"
Length: 100ft
Color: Yellow
Diameter: 1/4"
Length: 100ft
Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.