
Split Wire Loom Tubing- 1.5" x 25ft- Beige
Mfr # WL-150-25-BE
Zoro # G9852742
product price: $40.79
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-150-25-BE
Zoro #
G9852742
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Dia.
3/2 in
Details
Color
Beige
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 1.5"
Length: 25ft
Color: Beige
Diameter: 1.5"
Length: 25ft
Color: Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.