
Split Wire Loom Tubing- 3/4" x 10ft- Orange
Mfr # WL-075-10-OR
Zoro # G9808484
product price: $18.69
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-075-10-OR
Zoro #
G9808484
UPC #
-
Country of Origin
United States
Dimensions
Length
10 ft
Dia.
3/4 in
Details
Color
Orange
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/4"
Length: 10ft
Color: Orange
Diameter: 3/4"
Length: 10ft
Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.