
Split Wire Loom Tubing- 3/8" x 25ft- White
Mfr # WL-0375-25-WT
Zoro # G9826011
product price: $16.79
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-0375-25-WT
Zoro #
G9826011
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Dia.
3/8 in
Details
Color
White
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires and cables., whether large or small.
Diameter: 3/8"
Length: 25ft
Color: White
Diameter: 3/8"
Length: 25ft
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.