Zoro Homepage

Split Wire Loom Tubing (Polyethylene)- 1/2" x 100FT- Blue

  • Mfr # WL-ED-PE-050-100-BL

  • Zoro # G9842495


product price: $27.99

Key Features

Material
Polyethylene
Operating Temp.
-40 to 105°C
Wall Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-PE-050-100-BL
Zoro #
G9842495
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Dia.
1/2 in
Wall Thickness
0.3 mm

Details

Item
Wire Loom Tubing
Color
Blue
Material
Polyethylene
Operating Temp.
-40 to 105°C

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 1/2"
Length: 100ft
Color: Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.