
Split Wire Loom Tubing (Polyethylene)- 1/4" x 10FT- Blue
Mfr # WL-ED-PE-025-10-BL
Zoro # G9849364
product price: $17.15
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-ED-PE-025-10-BL
Zoro #
G9849364
UPC #
-
Country of Origin
China
Dimensions
Length
10 ft
Dia.
1/4 in
Details
Color
Blue
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 1/4"
Length: 10ft
Color: Blue
Diameter: 1/4"
Length: 10ft
Color: Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.