Zoro Homepage

Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- White

  • Mfr # WL-ED-PE-025-20-WT

  • Zoro # G9818975


product price: $14.39
/ea

Key Features

Corrugated Tubing Item
Wire Loom Tubing
Nominal Size
1/4 in
Corrugated Tubing Inside Dia.
5.5 mm
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-PE-025-20-WT
Zoro #
G9818975
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
1/4 in
Corrugated Tubing Inside Dia.
5.5 mm
Corrugated Tubing Length
20 ft
Outside Dia.
8.5 mm
Wall Thickness
0.25 mm

Details

Corrugated Tubing Item
Wire Loom Tubing
Corrugated Tubing Color
White
Corrugated Tubing Material
Polyethylene
Temp. Range
-40 to 105°C

Description

Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.