Zoro Homepage

Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Red

  • Mfr # WL-ED-PE-200-10-RD

  • Zoro # G9822563


product price: $24.69

Key Features

Material
Polyethylene
Wall Thickness
0.5 mm
Operating Temp.
-40 to 105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-PE-200-10-RD
Zoro #
G9822563
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Dia.
2 in
Wall Thickness
0.5 mm

Details

Item
Wire Loom Tubing
Color
Red
Material
Polyethylene
Operating Temp.
-40 to 105°C

Description

Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires. Split loom is a cinch to install; just open the tubing along the slit and insert the wires. Wire loom is guaranteed to add trimness, fortification, and style to any application, large or small.
Diameter: 2"
Length: 10ft
Color: Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.