Zoro Homepage

Power Strip, Clamp Edge Mount, 3 Outlets 5 ft, 1Pc

  • Mfr # PDC-TT-CLAMP-3P

  • Zoro # G9854291


product price: $28.85
/ea

Key Features

Type
Clamp Edge Mount
Cord Length
5 ft.
Number of Outlets
3
Configuration
3 x AC Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDC-TT-CLAMP-3P
Zoro #
G9854291
UPC #
-
Country of Origin
China

Dimensions

Cord Length
5 ft.

Details

Item
Power Strip
Type
Clamp Edge Mount
Number of Outlets
3
Configuration
3 x AC Power

Description

If you need a temporary or permanent power center on your desk, or work station, the Clamp Edge Mount Power Center may be a great option by supplying 3 AC Outlets for all your power needs. Strong and sturdy, this edge mount power center features an all metal clamp to secure the power center to tables with a thickness up to 1.75" without tools or boring a hole. Power: 3 Outlets (125V 15AMP) Power Cord: 5 Feet Construction: Stainless Steel Body, Plastic Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.