Tightly Braided Braided Sleeving, 1 in Inside Dia., 100 ft, Basalt Fiber, Basalt

  • Mfr # BS-TF-VW-100-100

  • Zoro # G516438004


product price: $89.89
/ea
Free Shipping & Returns

Key Features

For Use With
Engines
Material of Construction
Basalt Fiber
Description/Special Features
Easily Cut with Scissors
Standards
ASTM D-2117, MIL-I-23053
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS-TF-VW-100-100
Zoro #
G516438004
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
1 in
Length
100 ft

Details

For Use With
Engines
Material of Construction
Basalt Fiber
Item
Braided Sleeving
Description/Special Features
Easily Cut with Scissors
Standards
ASTM D-2117, MIL-I-23053
Sleeve Construction
Tightly Braided
Color
Basalt
Expandable
No
Max. Operating Temperature
1,200 Degrees F
Closure Type
No Closure

Description

Braided Sleeving, Properties Chemical Resistant, Sleeve Construction Tightly Braided, Material of Construction Basalt Fiber, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1 in, Wall Thickness 0.06 in, Color Basalt, Length 100 ft, Closure Type No Closure, For Use With Engines, Description/Special Features Easily Cut with Scissors, Expandable No, Standards ASTM D-2117, MIL-I-23053, For Maximum Bundle Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.