Tightly Braided Braided Sleeving, 1 in Inside Dia., 50 ft, Basalt Fiber, Basalt
Mfr # BS-TF-VW-100-50
Zoro # G216437963
product price:Â $48.19
/eaKey Features
Description/Special Features
Easily Cut with Scissors
Color
Basalt
Standards
ASTM D-2117, MIL-I-23053
Sleeve Construction
Tightly Braided
For Use With
Engines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-TF-VW-100-50
Zoro #
G216437963
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Wall Thickness
0.06 in
Inside Diameter
1 in
Details
Description/Special Features
Easily Cut with Scissors
Color
Basalt
Standards
ASTM D-2117, MIL-I-23053
Item
Braided Sleeving
Sleeve Construction
Tightly Braided
For Use With
Engines
Material of Construction
Basalt Fiber
Expandable
No
Closure Type
No Closure
Max. Operating Temperature
1,200 Degrees F
Description
Braided Sleeving, Properties Chemical Resistant, Sleeve Construction Tightly Braided, Material of Construction Basalt Fiber, Max. Operating Temperature 1,200 Degrees F, Inside Diameter 1 in, Wall Thickness 0.06 in, Color Basalt, Length 50 ft, Closure Type No Closure, For Use With Engines, Description/Special Features Easily Cut with Scissors, Expandable No, Standards ASTM D-2117, MIL-I-23053, For Maximum Bundle Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.