Zoro Homepage

Traffic Cone Non-Reflective- 18"- Bright Orange/Black Base

  • Mfr # TC-ED-18B

  • Zoro # G9919120


product price: $14.29
/ea

Key Features

Color
Orange/Black Base
Height
18 in
Retroreflective Collar
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-ED-18B
Zoro #
G9919120
UPC #
-
Country of Origin
China

Dimensions

Height
18 in

Details

Item
Traffic Safety Cone
Color
Orange/Black Base
Retroreflective Collar
No

Description

The most recognized design, sizes and colors, these traffic cones are used for all type of construction projects. They are ideal for use on highways, roadwork, parking lots and job site environments and reflective collars for night time notifications.
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 18"
Base Width: 11" x 11"
Weight: 3.5lbs
Color: Orange w/ Black Base
Reflective Collar: No
Qty: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.