Zoro Homepage

Traffic Cones w Reflector & Black Base- 36", PK 4

  • Mfr # TC-ED-36RB-4PK

  • Zoro # G9919023


product price: $83.65
Free Shipping & Returns

Key Features

Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-ED-36RB-4PK
Zoro #
G9919023
UPC #
-
Country of Origin
China

Dimensions

Height
36 in

Details

Item
Traffic Cone

Description

The most recognized design, sizes and colors, these traffic cones are used for all type of construction projects. They are ideal for use on highways, roadwork, parking lots and job site environments and reflective collars for night time notifications.
High quality, injection-molded PE or PVC material ensures each cone can withstand extreme weather and vehicle impacts.
Height: 36"
Base Width: 14" x 14"
Weight: 38
Color: Orange w/ Black Base
Reflective Collar: Yes
Qty: 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.