Zoro Homepage

Two-Piece Design 2-3/8" Metal Grommet- Brushed Bronze

  • Mfr # GR-MET-2375-2P-BB

  • Zoro # G9919041


product price: $16.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-MET-2375-2P-BB
Zoro #
G9919041
UPC #
-
Country of Origin
China

Description

High quality metal two piece desk grommet features a finished base and top to give that elegant upgrade to standard plastic materials.
Using the two-piece cable grommet is great for that complete finished look as no unfinished or raw part of the desk shows through the grommet opening.
Size: 3" Grommet(requires a 2.375"+/- hole size)
Opening: 0.81"
Depth: 0.56"
Color: Brushed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.