UV Rated Heat Shrink End Cap, Dual Wall, 3:1 I.D. Shrink Ratio, 0.55 in I.D. Before Shrinking, Red, 25 PK
- Mfr # HSEC-050-UV-RD-25PK
- Zoro # G9811381
product price:Â
$
48.49
/pk
Key Features
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. Before Shrinking
0.55 in
Shrink Tubing I.D. After Shrinking
0.18 in
Material
Cross-Linked UV Resistant Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSEC-050-UV-RD-25PK
- Zoro #
- G9811381
- UPC #
- -
- Country of Origin
- China
Details
- Item
- UV Rated Heat Shrink End Cap
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. Before Shrinking
- 0.55 in
- Shrink Tubing I.D. After Shrinking
- 0.18 in
- Material
- Cross-Linked UV Resistant Material
- Color
- Red
- Temp. Range
- -55 Degrees to 110 Degrees C
- Min. Shrink Temp.
- 120 Degrees C
- Model
- UV Rated
Description
These Heat Shrink End Caps provide an easy and efficient way of sealing, insulating and shielding cable or wire ends. Applying the heat shrink end cap can be simple and hassle-free and seals the exposed ends of cables or wires to keep them clean and free of debris. Special Features: UV Rated Diameter: 1/2" Color: Red Qty: 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.