
UV Rated Wire Loom - 1" x 25 ft- Black
Mfr # WL-ED-UV-100-25-BK
Zoro # G9808572
product price: $37.89
Key Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL-ED-UV-100-25-BK
Zoro #
G9808572
UPC #
-
Country of Origin
China
Dimensions
Length
25 ft
Dia.
1 in
Details
Color
Black
Description
This highly flexible, light weight, UV resistant wire loom is not only easy to install, but has great abrasion and chemical resistance. Cable can be easily fed into the split black tube, and the UV resistance is easily identified by the red stripe down the length of the tubing. Ideal for use in engineering, shipbuilding, and more.
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1"
Length: 25ft
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1"
Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.