Zoro Homepage

UV Rated Wire Loom - 1.25" x 25 ft- Black

  • Mfr # WL-ED-UV-125-25-BK

  • Zoro # G9827831


product price: $34.89

Key Features

Color
Black
Operating Temp.
-40 to 125°C
Flame Retardant
Yes
Type
Split
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-ED-UV-125-25-BK
Zoro #
G9827831
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Dia.
5/4 in

Details

Item
Wire Loom
Color
Black
Operating Temp.
-40 to 125°C
Flame Retardant
Yes
Type
Split

Description

This highly flexible, light weight, UV resistant wire loom is not only easy to install, but has great abrasion and chemical resistance. Cable can be easily fed into the split black tube, and the UV resistance is easily identified by the red stripe down the length of the tubing. Ideal for use in engineering, shipbuilding, and more.
Material: Polyamides(PA6)
Working Temp: -40°C to 125°C
Flammability:Flame Resistant
Uv protection:GB/T 16422.3
Size: 1.25"
Length: 25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.