Zoro Homepage

Wall Mount Adapter Plug- 2.4 Amp- 6 Outlets/2 USB Ports - White

  • Mfr # PDU-TWALL-2.4A-6P-2U-WT

  • Zoro # G0281435


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDU-TWALL-2.4A-6P-2U-WT
Zoro #
G0281435
UPC #
-
Country of Origin
China

Description

Great for everyday electronic devices, our multi-outlet wall adapters give 2.4A of power between two USB ports for fast charging. These outlets are grounded and feature 490 joules of surge protection, with a surge light indicator.
Small and compact, they are great for use in travel or in any standard duplex receptacle to extend the number of outlets.
Max Current: 15A
Max Voltage: 125V
Max Power: 1875W
Surge Protection: 490J
# of Outlets: 6
# of USB: 2
Color: White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.