Wall Mount Cabinets
- Mfr # QWM-ED-14U
- Zoro # G0118642
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Description
14U Wall Mount Rack(including cooling fan)
Format
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QWM-ED-14U
- Zoro #
- G0118642
- UPC #
- -
- Country of Origin
- China
Details
- Description
- 14U Wall Mount Rack(including cooling fan)
- Format
- 19"
Description
These sturdy steel ST12 powder coated Wall Mount Cabinets are perfect for holding and protecting your electronic valuables. Each model features a solid rear panel with mounting holes, 2" punch outs on the top and bottom panels, for easy cable installation, and vented side panels to keep equipment running cool. Size: 14U Exterior Dims(LxWxH): 16" x 22" x 27" Interior Dims(LxWxH): 15" x 20.5" x 24.5" Weight Cap: 110 Features: Cooling Fan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.