Zoro Homepage

Wall Mount Cabinets

  • Mfr # QWM-ED-2U-N

  • Zoro # G0118947


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Description
2U Wall Mount Rack
Format
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWM-ED-2U-N
Zoro #
G0118947
UPC #
-
Country of Origin
China

Details

Description
2U Wall Mount Rack
Format
19"

Description

These sturdy steel ST12 powder coated Wall Mount Cabinets are perfect for holding and protecting your electronic valuables. Each model features a solid rear panel with mounting holes, 2" punch outs on the top and bottom panels, for easy cable installation, and vented side panels to keep equipment running cool. Size: 2U Exterior Dims(LxWxH): 5" x 21.25" x 13.75" Interior Dims(LxWxH): 4" x 19.25" x 8" Weight Cap: 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.