Zoro Homepage

Wall Plate, Number of Gangs: 2 Stainless Steel

  • Mfr # WP-ED-SS-2G-2R-5PK

  • Zoro # G9812529


product price: $22.19

Key Features

Number of Gangs
2
Material
Stainless Steel
Height
0.2 in
Standards
UL, CUL and ETL certified
Length
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-ED-SS-2G-2R-5PK
Zoro #
G9812529
UPC #
-
Country of Origin
China

Dimensions

Height
0.2 in
Length
4-1/2 in
Width
4.6 in

Details

Item
Wall Plate
Number of Gangs
2
Material
Stainless Steel
Standards
UL, CUL and ETL certified
Description
Double Gang Rocker
Quantity
5 Pieces

Description

Add our stainless steel wall plates for a contemporary look over standard plastic wall plates. Made from 304 grade stainless steel, the durable corrosive resistant metal alloy is perfect for commercial and industrial applications. Great for high use areas, unlike plastic, you don't have to worry about the stainless steel wall plates chipping or cracking, and can easily be wiped clean.
Gang: 2
Type: Rocker
Qty: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.