Water filled Barricade
Mfr # TC-EZ-WFB-STACK-SM-OR-2PK-BOXED
Zoro # G016424026
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Legend
Striped/Blank
Overall Height
23 1/2 in
Includes Reflective Striping
Yes
Fillable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-EZ-WFB-STACK-SM-OR-2PK-BOXED
Zoro #
G016424026
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
23 1/2 in
Barricade Width
36 1/2 in
Overall Depth
15 1/4 in
Details
Item
Water Filled Barricade
Color
Orange
Legend
Striped/Blank
Includes Reflective Striping
Yes
Fillable
Yes
Style
Vehicle Barrier
Interlocking
Yes
Fillable Ballast Material
Water
Body Material
Polyethylene
Nestable
Yes
Empty Weight
14.1 lb
Description
Water Filled Barricade, Legend Striped/Blank, Style Vehicle Barrier, Empty Weight 14.1 lb, Fillable Ballast Material Water, Interlocking Yes, Body Material Polyethylene, Overall Depth 15 1/4 in, Fillable Yes, Overall Height 23 1/2 in, Barricade Width 36 1/2 in, Color Orange, Nestable Yes, Includes Reflective Striping Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.