Wire Guard, 1 in H, 5 ft L, 1 in W, 1 Channel, PVC, Black
Mfr # SR-WG-100-5-BK
Zoro # G208061633
product price: $23.15
/eaKey Features
Width
1 in
Number of Channels
1
Max. Cable Dia.
1 in
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-WG-100-5-BK
Zoro #
G208061633
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Length
5 ft
Width
1 in
Max. Cable Dia.
1 in
Channel Width
1 in
Cable Protector Channel Height
1 in
Cable Protector Height
1 in
Details
Item
Wire Guard
Number of Channels
1
Material
PVC
Color
Black
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 1 in, Channel Width 1 in, Width 1 in, Cable Protector Height 1 in, Length 5 ft, Color Black, Material PVC, Max. Cable Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.