Wire Guard, 2-15/16 in H, 25 ft L, 2-13/16 in W, 1 Channel, PVC, Black

  • Mfr # SR-WG-300-5-5PK-BK

  • Zoro # G108061948


product price:  $157.99
/pk 5, $31.60/ea
Free Shipping & Returns

Key Features

Width
2-13/16 in
Number of Channels
1
Max. Cable Dia.
2-3/4 in
Material
PVC
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-WG-300-5-5PK-BK
Zoro #
G108061948
UPC #
-
Country of Origin
China

Dimensions

Height
2-15/16 in
Length
25 ft
Width
2-13/16 in
Max. Cable Dia.
2-3/4 in
Channel Width
2 3/4 in
Cable Protector Height
2 15/16 in
Cable Protector Channel Height
2 15/16 in

Details

Item
Wire Guard
Number of Channels
1
Material
PVC
Color
Black

Description

Wire Guard, Number of Channels 1, Cable Protector Channel Height 2 15/16 in, Channel Width 2 3/4 in, Width 2 13/16 in, Cable Protector Height 2 15/16 in, Length 25 ft, Color Black, Material PVC, Max. Cable Dia. 2 3/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products