Shop ELECTRIDUCT
See all product information
Create Account
Wire Guard, 7/16 in H, 120 ft L, 7/16 in W, 1 Channel, PVC, Black
- Mfr # SR-WG-050-6-20PK-BK
- Zoro # G608061851
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Width
7/16 in
Number of Channels
1
Max. Cable Dia.
7/16 in
Material
PVC
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR-WG-050-6-20PK-BK
- Zoro #
- G608061851
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7/16 in
- Length
- 120 ft
- Width
- 7/16 in
- Max. Cable Dia.
- 7/16 in
- Channel Width
- 7/16 in
- Cable Protector Height
- 7/16 in
- Cable Protector Channel Height
- 7/16 in
Details
- Item
- Wire Guard
- Number of Channels
- 1
- Material
- PVC
- Color
- Black
- Shell Material
- PVC
- Wire Color
- Black
Description
Wire Guard, Number of Channels 1, Cable Protector Channel Height 7/16 in, Channel Width 7/16 in, Width 7/16 in, Cable Protector Height 7/16 in, Length 120 ft, Color Black, Material PVC, Max. Cable Dia. 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.