Zoro Homepage

Wire Loom Cable Insertion Tool Set for 3/8" to 2"- 5 Pieces

  • Mfr # WL-TOOL-OR-SET

  • Zoro # G9825241


product price: $28.39

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-TOOL-OR-SET
Zoro #
G9825241
UPC #
-
Country of Origin
China

Description

Our orange wire loom tool allow syou to install cables in a breeze. Simply gather the wires you want into the installation tool, then insert the tool and wires into the split loom tubing and run the tool through the tubing. Includes all 5 tools and sizes.
Works with:
Max Bundle Size: 0.315" to 1.26"
Slit Harness Wrap: 3/8" to 1.25"
Woven Wrap Around: 5/16" to 1.5"
Wire Loom: 3/8" to 2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.