Zoro Homepage
This item is Discontinued.
Electrix ELECTRIX 100 W, Halogen Articulating Arm Magnifier Light 7428

ELECTRIX 100 W, Halogen Articulating Arm Magnifier Light (Discontinued)

  • Mfr # 7428
  • Zoro # G0151859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7428
Zoro #
G0151859
UPC #
003762774295
Country of Origin
United States

Dimensions

Lens Diameter
5"
Cord Length
9 ft.
Overall Length
37"
Arm Length
30"

Details

Item
Round Magnifier Light
Type
Magnifier Light
Magnification
1.75x
Lumens
1600
Diopter
3
Color
Black
Magnifier Light Shape
Round
Magnifier Light Base
Weighted Base
Lamp Included
Yes
Lamp Type
Halogen
Lighting Technology
Halogen
Watts
100
Standards
UL
Dimmable
No
Cord Conductor
3

Description

Round Magnifier Light, Color Black, Diopter 3, Lens Diameter 5 in, Lighting Technology Halogen, Magnification 1.75x, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.