Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Electrix Gooseneck Task Light, LED, Arm 22"L, 800 lm 7303 LED-R

Gooseneck Task Light, LED, Arm 22"L, 800 lm (Discontinued)

  • Mfr # 7303 LED-R
  • Zoro # G3919400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7303 LED-R
Zoro #
G3919400
UPC #
037627730324
Country of Origin
United States

Dimensions

Arm Length
22 in
Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Gooseneck Task Light
Lamp Type
Led
Watts
11 W
Lumens
800 lm
Voltage
120
Lamp Included
Yes
Mounting Type
Magnetic Base
Color
Black
Cord Conductor
18/3
Waterproof
No
Cord Type
SVT
Transformer
Plug In
Special Features
Flexible Reach
Switch
Rotary
Material of Construction
Steel
Standards
ETL
Overall Reach
22 in
Suggested Lamp Item No.
Mfr. No. 7303
Includes
Cord, DC Adaptor, Plug
Task Light Type
Gooseneck Task Light
Replacement Bulb Part Number
Mfr. No. 7303
Includes Bulb
Yes
Features
Flexible Reach
Cord Wire Gauge
18 AWG
Bulb Wattage
11 W
Number of Cord Wires
3
Cord Designation
SVT

Description

Gooseneck Task Light, Bulb Wattage 11 W, Color Black, Cord Designation SVT, Cord Wire Gauge 18 AWG

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.