Zoro Homepage
This item is Discontinued.
Electrix Machine Tool Light, Glass, LED, 9 W, 120 V 7749 GLASS

Machine Tool Light, Glass, LED, 9 W, 120 V (Discontinued)

  • Mfr # 7749 GLASS
  • Zoro # G6615957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7749 GLASS
Zoro #
G6615957
UPC #
037627774915
Country of Origin
Unknown

Dimensions

Outside Dia.
2.75 in
Overall Length
24 in
Cord Length
9 ft
Tube Diameter
2.75 in
Power Cord Length
9 ft

Description

Tubular Machine Tool Light, Lighting Technology LED, Maximum Brightness 1,020 lm, Mount Type Bracket, Operating Voltage 120, Overall Length 24 in, Power Cord Length 9 ft, Tube Diameter 2.75 in, Wattage 9 W, Machine Light Type Linear, Ballast Type Internal, Cord Wire Gauge 18 AWG, Features Specular Finish Reflector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.