Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Electrix Task Light, LED, 11W, 45" Arm L, 120V, Blk 2010 LED-R

Task Light, LED, 11W, 45" Arm L, 120V, Blk (Discontinued)

  • Mfr # 2010 LED-R
  • Zoro # G6615948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010 LED-R
Zoro #
G6615948
UPC #
037627201022
Country of Origin
Unknown

Dimensions

Arm Length
45 in
Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Articulating Arm Task Light
Lamp Type
Led
Watts
11 W
Lumens
800 lm
Voltage
120
Lamp Included
Yes
Mounting Type
Clamp Base
Color
Black
Waterproof
No
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Includes
6 in dia Ventilated Shade, On/Off Slide Switch Built Onto Handle
Special Features
Easy-Grab Handle
Cord Conductor
18/3
Task Light Type
Articulating Arm Task Light
Switch
Slide
Overall Reach
45 in
Material of Construction
Aluminum
Standards
CSA Approved, UL Listed
Cord Type
SVT
Transformer
Plug In
Features
Easy-Grab Handle
Number of Cord Wires
3
Cord Wire Gauge
18 AWG
Bulb Wattage
11 W
Includes Bulb
Yes
Cord Designation
SVT

Description

Articulating Arm Task Light, Bulb Wattage 11 W, Color Black, Cord Designation SVT, Cord Wire Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.