Zoro Homepage
This item is Discontinued.
Electrix Task Light, LED, 120V, 6W, Black 7840

Task Light, LED, 120V, 6W, Black (Discontinued)

  • Mfr # 7840
  • Zoro # G1652808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7840
Zoro #
G1652808
UPC #
003762778408
Country of Origin
Unknown

Dimensions

Arm Length
22 in
Manufacturers Warranty Length
3 yr
Cord Length
9 ft
Manufacturer Warranty Length
3 yr

Description

Gooseneck Task Light, Bulb Wattage 6 W, Color Black, Beam Angle 20 Degrees , Cord Designation SVT, Cord Wire Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.