Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Electrix Task Light, LED, 120V, 6W, Black 7844 BLACK

Task Light, LED, 120V, 6W, Black (Discontinued)

  • Mfr # 7844 BLACK
  • Zoro # G1652835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7844 BLACK
Zoro #
G1652835
UPC #
003762778446
Country of Origin
United States

Dimensions

Arm Length
22 in
Cord Length
9 ft
Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Item
Articulating Arm Task Light
Lamp Type
Led
Watts
6 W
Lumens
370 lm
Voltage
120
Lamp Included
Yes
Mounting Type
Weighted Base
Color
Black
Material of Construction
Aluminum
Cord Type
SVT
Waterproof
No
Task Light Type
Articulating Arm Task Light
Overall Reach
22 in
Cord Conductor
18/3
Switch
Push Button
Suggested Lamp Item No.
Mfr. No. 7844
Standards
ETL
Transformer
Plug In
Special Features
Portable
Includes
Cord, Plug, DC Adaptor
Beam Angle
20 Degrees
Includes Bulb
Yes
Cord Designation
SVT
Number of Cord Wires
3
Cord Wire Gauge
18 AWG
Bulb Wattage
6 W

Description

Articulating Arm Task Light, Bulb Wattage 6 W, Color Black, Beam Angle 20 Degrees , Cord Designation SVT, Cord Wire Gauge 18 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.