1,000 lb Load Capacity, 72 in L, 27-1/2 in W, 41-1/2 in H

  • Mfr # 1040-LE

  • Zoro # G016100326


product price: $3,924.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Caster Diameter
8 in
Overall Length
72 in
Frame Material
Welded Steel
Deck Width
25-1/2 in
Overall Height
41-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040-LE
Zoro #
G016100326
UPC #
-
Country of Origin
United States

Dimensions

Caster Diameter
8 in
Overall Length
72 in
Deck Width
25-1/2 in
Overall Height
41-1/2 in
Deck Length
60 in
Overall Width
27-1/2 in
Deck Height
15 in

Details

Frame Material
Welded Steel
Load Capacity
1,000 lb
Caster Material
Hard Rubber
Standards
UL, cUL, CE (Battery Charger)

Description

The Electro Kinetic Technologies, Pony Express Motorized Platform Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features a heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Rotates 360 degrees for easy maneuverability
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.