Zoro Homepage

2 IN BALL HITCH

  • Mfr # 0244-301-35

  • Zoro # G016100418


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Hitch Finish
Powder Coated
Ball Finish
Chrome
Ball Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244-301-35
Zoro #
G016100418
UPC #
-
Country of Origin
United States

Dimensions

Ball Diameter
2 in

Details

Color
Black
Material
Steel
Hitch Finish
Powder Coated
Ball Finish
Chrome
Ball Material
Forged Steel

Description

Ball hitch compatible with any Electro Kinetic Technologies, Pony Express Electric Powered Tuggers. 2" forged steel ball with chrome finish.


  • Compatible With Any Pony Express Tugger

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.