
2 IN BALL HITCH WITH GUARD
Mfr # 0244-301-25
Zoro # G116100424
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Color
Safety Yellow
Material
Steel
Width
17 in
Length
5-1/2 in
Ball Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0244-301-25
Zoro #
G116100424
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Length
5-1/2 in
Hole Diameter
0.4 in
Details
Color
Safety Yellow
Material
Steel
Ball Finish
Chrome
Number of Mounting Holes
4
Hitch Finish
Powder Coated
Ball Material
Forged Steel
Hole Spacing CTC
4.75 in
Description
Ball Hitch for mounting on any non-powered cart to move one or more carts. Compatible with Electro Kinetic Technologies, Pony Express Ball Coupler Hitch, stock number 0244-302-12 and Ball Hitch, stock number 0244-301-35
- Can be mounted on any cart
- Safety Bar Around Hitch Prevents Injuries
- Compatible Hitches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.