Zoro Homepage

BALL COUPLER HITCH

  • Mfr # 0244-301-12

  • Zoro # G916100419


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Color
Safety Yellow
Width
9-1/2 in
Length
25 in
Material
Steel
Hole Spacing CTC
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244-301-12
Zoro #
G916100419
UPC #
-
Country of Origin
United States

Dimensions

Width
9-1/2 in
Length
25 in
Hole Diameter
0.4 in
Ball Diameter
2 in

Details

Color
Safety Yellow
Material
Steel
Hole Spacing CTC
7.38 in
Number of Mounting Holes
2
Hitch Finish
Powder Coated

Description

Ball coupler hitch for mounting on any non-powered cart to move one or more carts. Compatible with Electro Kinetic Technologies, Pony Express Electric Pintle with Ball Hitch, stock number 0244-302-02, Ball Hitch, stock number 0244-301-35, and Ball Coupler Hitch, stock number 0244-301-25.


  • Can be mounted on any cart
  • Locks in Upright Position When Not In Use for Safety
  • Compatible Hitches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.