Zoro Homepage

Ball Transfer Top for Pony Express 1050-EL

  • Mfr # 0244-500

  • Zoro # G316100439


product price: $2,108.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
22.5 in
Overall Length
42 in
Color
Traffic Blue RAL 5017
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244-500
Zoro #
G316100439
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22.5 in
Overall Length
42 in

Details

Color
Traffic Blue RAL 5017

Description

When added as an option to the Electro Kinetic Technologies, Pony Express Self Propelled Mobile Scissor Lift Table this ball transfer top provides a versatile, efficient, and smooth means to transfer dies or other materials between the 1050-EL and injection molding machines, conveyor systems, assembly lines, packaging stations, and sorting systems. The low friction steel balls reduce the risk of employee injuries during loading and unloading of materials.


  • Easily load and unload heavy items.
  • Adjustable side for unloading and unloading from front.
  • High quality steel balls are able stand heavy loads and harsh conditions
  • Reduces employee injuries caused by excessive push/pull forces during movement of materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.