Zoro Homepage

HITCH WITH QUICK RELEASE PIN

  • Mfr # 0244-350

  • Zoro # G416100421


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
4 in
Hitch Finish
Powder Coated
Pin Hardness
Rockwell B85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0244-350
Zoro #
G416100421
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Pin Diameter
0.5 in
Opening Depth
1.25 in

Details

Material
Steel
Color
Black
Hitch Finish
Powder Coated
Pin Hardness
Rockwell B85
Pin Material
18-8 Stainless Steel

Description

Hitch with quick release pin compatible with any Electro Kinetic Technologies, Pony Express 1062 and all 1065 Electric Powered Tuggers. Pin made from stainless steel for high durability and wear resistance.


  • Compatible With Any Pony Express 1062 and all 1065 Tuggers
  • Stainless Steel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.