Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOSPITAL GRADE POWER CORD

  • Mfr # 0706-50

  • Zoro # G716100435


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0706-50
Zoro #
G716100435
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
8 ft.

Description

Hospital grade power cord for use with Electro Kinetic Technologies, Pony Express Electric Powered Tuggers when used in healthcare facilities. It features a NEMA 5-15R-HG end for connecting to the Tugger and a NEMA 5-5P-HG plug for connecting to a hospital-grade AC power sourced.The connectors and PVC jacket are constructed using an antibacterial material that is effective in inhibiting the growth of Escherichia coli E. coli and Staphylococcus aureus staph. The cord is tested to NASI/UL 62 and 817 standards, as well as CAN/CSA C22.2 no 21 and 49 standard.


  • Antibacterial
  • Hospital Grade
  • Compatible With Any Pony Express Tugger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.