
MANUAL ROUND BAR HITCH
Mfr # 0244-310
Zoro # G216100423
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Height
2.25 in
Opening Depth
1.25 in
Pin Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0244-310
Zoro #
G216100423
UPC #
-
Country of Origin
United States
Dimensions
Height
2.25 in
Opening Depth
1.25 in
Pin Diameter
1.25 in
Details
Color
Black
Material
Steel
Pin Material
Steel
Hitch Finish
Powder Coated
Description
Manual round bar hitch compatible with any Electro Kinetic Technologies, Pony Express Electric Powered Tuggers. Used to connect to ring coupler to move carts in facility.
- Compatible With Any Pony Express 1062 and all 1065 Tuggers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.