Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOTORIZED GAS CYLINDER CART. WILL HOLD UP TO 24 M7, M9, C, D CYLINDERS

  • Mfr # MGC-S24C

  • Zoro # G916100440


product price: $4,299.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Plate Steel
Average Charge Time
4 hrs.
Deck Surface
Non-Skid
Frame
Welded Steel
Speed Range Low Setting
Variable, 0 to 1.5 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC-S24C
Zoro #
G916100440
UPC #
-
Country of Origin
United States

Dimensions

Deck Length
40 in
Overall Width
27-1/2 in
Drive Wheel Size
9 in x 2.5 in
Deck Width
25-1/2 in
Caster Diameter
5 in
Overall Height
41-1/2 in
Overall Length
51 in

Details

Material
Plate Steel
Average Charge Time
4 hrs.
Deck Surface
Non-Skid
Frame
Welded Steel
Speed Range Low Setting
Variable, 0 to 1.5 mph
Drive Wheel Type
Solid Flat-Free, Non-Marking
Average Distance Per Charge
5 miles
Certifications
UL, cUL, CE (Battery Charger)
Caster Material
Hard Rubber
Batteries
(2) 12 V, 35 Ah AGM Deep Discharge
Cylinder Frame
Welded Steel
Speed Range High Setting
Variable, 0 to 3.0 mph
Drive System
Center Wheel
Load Capacity
1,500 lb
Speed & Direction
Ergonomic-Thumb Control
Charging Power Requirements
120/240 VAC, 50/60 Hz, 5A/2.5A Single Phase
Number of Gas Cylinders
24
Charging Cord
Included 6 ft.
Operating Temperature
0 to +40 degrees Celsius
Assembly Required
No
Battery Charger
Included

Description

The Electro Kinetic Technologies, Pony Express Motorized Cylinder Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features deck with a shelving unit, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.Cylinder racks are sized to accept M7, M9, C, D or E cylinders. Racks have protective coating to reduce cylinder noise during transport. The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Rotates 360 degrees for easy maneuverability
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage
  • Racks have protective coating for extra cylinder protection and sound dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.