Zoro Homepage

MOTORIZED GAS CYLINDER CART. WILL HOLD UP TO 32 M7, M9, C, D CYLINDERS

  • Mfr # MGC-M32C

  • Zoro # G616100443


product price: $4,051.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Plate Steel
Number of Gas Cylinders
36
Deck Length
49 in
Certifications
UL, cUL, CE (Battery Charger)
Overall Width
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGC-M32C
Zoro #
G616100443
UPC #
-
Country of Origin
United States

Dimensions

Deck Length
49 in
Overall Width
27-1/2 in
Overall Length
60 in
Caster Diameter
5 in
Deck Width
25-1/2 in
Drive Wheel Size
9 in x 2.5 in
Overall Height
41-1/2 in

Details

Material
Plate Steel
Number of Gas Cylinders
36
Certifications
UL, cUL, CE (Battery Charger)
Charging Power Requirements
120/240 VAC, 50/60 Hz, 5A/2.5A Single Phase
Average Distance Per Charge
5 miles
Speed Range Low Setting
Variable, 0 to 1.5 mph
Speed & Direction
Ergonomic-Thumb Control
Operating Temperature
0 to +40 degrees Celsius
Frame
Welded Steel
Load Capacity
1,500 lb
Average Charge Time
4 hrs.
Assembly Required
No
Cylinder Frame
Welded Steel
Charging Cord
Included 6 ft.
Caster Material
Hard Rubber
Speed Range High Setting
Variable, 0 to 3.0 mph
Deck Surface
Non-Skid
Batteries
(2) 12 V, 35 Ah AGM Deep Discharge
Drive Wheel Type
Solid Flat-Free, Non-Marking
Battery Charger
Included
Drive System
Center Wheel

Description

The Electro Kinetic Technologies, Pony Express Motorized Cylinder Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features deck with a shelving unit, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.Cylinder racks are sized to accept M7, M9, C, D or E cylinders. Racks have protective coating to reduce cylinder noise during transport. The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Rotates 360 degrees for easy maneuverability
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage
  • Racks have protective coating for extra cylinder protection and sound dampening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.