MOTORIZED SCISSOR LIFT 1,000 CAP. DECK 43.5 IN.L X 23 IN. W. LOWERED H 23IN. RAISED H 64 IN.

  • Mfr # 1050-EL

  • Zoro # G616100436


product price:  $6,241.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Length
57 in
Lifting Height
64 in
Material
Polyurethane
Weight Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1050-EL
Zoro #
G616100436
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
57 in
Lifting Height
64 in

Details

Material
Polyurethane
Weight Capacity
1,000 lb

Description

The Electro Kinetic Technologies, Pony Express Self Propelled Mobile Scissor Lift Table, eliminates employee injuries caused by excessive push/pull forces found in manual carts. Lifting injuries are eliminated as well with the battery powered scissor lift allowing you to raise and lower loads at the push of a button making it ideal for any commercial or industrial application. The cart features a heavy duty welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, button to raise and lower the lift, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Drive and lift systems operate off on board batteries
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.